BS920L Multi-Purpose Air Body Saw

Order Code: ZT1028907X

£79.99 Inc VAT (20%)


Description

BS920L
Produces burr free cuts without distortion. Ideal for body shop and sheet metal work.
Teasing throttle for precise control, 1/4” NPT air inlet thread, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2mm (aluminium).
Noise Level: 91dBA
Sound Power: 102dBA
Vibration: 5.1m/s
Overall length: 235mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for BS920L Multi-Purpose Air Body Saw
  • Throttle Features
    Teasing Throttle
  • Air Inlet Size
    1/4 in NPT
  • Overall Height
    70mm
  • Dimensions
    235 x 45 x 70mm
  • Workplace Application
    MRO
    Metalworking
    Industrial
  • Sound Pressure Level
    87.3dBA
  • Saw Type
    Multi-Purpose Air Saw
  • Air Pressure
    90psi
  • Includes
    Hex Keys
    (2) Blades
  • Air Consumption
    4ft³/min
  • Material
    Alloy Steel
  • Number of Blades
    2
  • Weight
    0.55kg
  • MFR Part No.
    BS920L
  • Overall Length
    235mm
  • Sound Power Level
    100.3dBA
  • Strokes per Minute
    9,000
  • Compatible Hose Inner Diameter
    10mm
  • Overall Width
    45mm
  • Power Source
    Air
  • Stroke Length
    10mm
  • Item
    Air Body Saws
  • Length
    235mm
  • Noise / Vibration Information
    Sound Pressure Level, 87.3dBA
    Sound Power Level, 100.3dBA
    Vibration Uncertainty K, 4m/s²
    Vibration Level, 25.7m/s²
  • Cutting Capacity
    1.6mm (Steel)
    2.0mm (Aluminium)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome