0
1
2

01700 - Bench Mounted Pillar Drill - 230V (13AMP)

Order Code: ZT1199529X

£143.99 Inc VAT (20%)

Currently unavailable

Description

This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.

Features and Benefits
• Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Telescopic drill guard
• Quick and easy speed adjustment
• Sturdy cast iron table and base
• Thermal cut out protection for prolonged life of the motor

Typical Applications
• Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description
Specifications for 01700 - Bench Mounted Pillar Drill - 230V (13AMP)
  • Maximum Distance Spindle to Base
    300mm
  • Column Diameter
    46mm
  • Maximum Drilling Capacity
    13mm
  • Motor Power
    350W
  • Base Size
    290 x 190mm
  • Feed Type
    Manual
  • Maximum Distance Spindle to Column
    105mm
  • Spindle Taper
    B16
  • Chuck Size
    1.5mm
  • Maximum Distance Spindle to Table
    220mm
  • MFR Part No.
    01700
  • Number of Drilling Speeds
    5mm
  • Weight
    14.7kg
  • Spindle Travel
    50mm
  • Table Size
    160 x 160mm
  • Drilling Speed Range
    620 to 2,620rpm
  • Swing Distance
    210mm
  • Voltage
    230V
  • Phase
    Single Phase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome