0
1
2

Floor Pillar Drill 230V 2 0MMX725MM Capacity

Order Code: ZT1028536X

£309.99 Inc VAT (20%)

Currently unavailable

Description

DPF550 pillar drill specification:
Motor input capacity: 550w
Motor output capacity: 450w
Motor supply voltage: 230v/50hz
Spindle travel: 80mm
Spindle taper: mt2
Column diameter: 80mm
Drilling speeds (12): 200?2600rpm
Max. Distance from spindle
Axis to surface of column: 190mm
Max. Distance from spindle
End to surface of table: 725mm
Max. Distance from spindle
End to surface of base: 1220mm
Table size: 300x300mm
Base size: 500x300mm
Overall Dimensions: 1610(h)x350(w)x700(d)mm
Weight: 79kg

See full description
Specifications for Floor Pillar Drill 230V 2 0MMX725MM Capacity
  • Spindle Taper
    MT2
  • Drilling Speed Range
    200-2600rpm
  • Spindle Travel
    80mm
  • Number of Drilling Speeds
    12mm
  • Maximum Drilling Capacity
    20mm
  • Base Size
    500 x 300mm
  • Column Diameter
    80mm
  • Maximum Distance Spindle to Table
    725mm
  • Feed Type
    Manual
  • Phase
    Single Phase
  • Chuck Size
    16mm
  • Motor Power
    0.55kg/mm
  • Table Size
    300 x 300mm
  • Maximum Distance Spindle to Base
    1220mm
  • Weight
    79kg
  • Number of Feeds
    Optional
  • MFR Part No.
    DPF550
  • Maximum Distance Spindle to Column
    190mm
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome