C18DSL/JJ 18V Circular Saw 2X5.0AH Li-ion Batts

Order Code: ZT1026832X

£419.99 Inc VAT (20%)

Currently unavailable

Description

C18DSL
Standard accessories: BSL1840 high capacity 4.0Ah Li-Ion batteries, UC18YRSL fan cooled charger, 24 tooth 1.6mm TCT blade, guide, wrench, carrying case.
No load speed: 3,400rpm.
Blade diameter: 165mm.
Bore size: 30mm.
Max. depth of cut:
@ 0°: 57mm.
@45°: 40mm.
Batteries:
C18DSL/JJ
2x 5.0Ah Li-Ion.
C18DSL/JJ1
1x 5.0Ah Li-Ion.

See full description
Specifications for C18DSL/JJ 18V Circular Saw 2X5.0AH Li-ion Batts
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • No Load Speed
    0 to 3,400rpm
  • Number of Batteries Supplied
    2
  • Battery Capacity
    5A·h
  • MFR Part No.
    C18DSL/JJ
  • Contents
    2 x BSL1850 high capacity 5.0Ah Batteries
    24 Tooth 1.6mm TCT Blade
    C18YRSL Fan Cooled Charger
    Carry Case
    Spanner
    Guide
  • Model Number
    C18DSL
  • Power Source
    Battery
  • Includes
    C18YRSL Fan Cooled Charger
    Guide
    2 x BSL1850 high capacity 5.0Ah Batteries
    24 Tooth 1.6mm TCT Blade
    Spanner
    Carry Case
  • Item
    Cordless Circular Saw
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome