0
1
2
3
4

12V Cordless Combi Drill Pack with 2 x 1.3AH

Order Code: ZT1219884X

£84.99 Inc VAT (20%)

Currently unavailable

Description

With 2 x 1.3Ah Li-ion batteries plus battery charger with battery power indicator lights and carry case with shoulder strap.

Features and Benefits
• Ergonomic soft grip handle
• Built-in LED light
• Forward and reverse switch
• 60 minutes charging time
• Function ring to switch between driving, drilling, and drilling with impact
• 2-speed gear selection for versatility of use
• 10mm single sleeve keyless chuck

Typical Applications
• DIY
• Construction

See full description
Specifications for 12V Cordless Combi Drill Pack with 2 x 1.3AH
  • Steel Drilling Capacity
    10mm
  • Number of Torque Settings
    20
  • Chuck Size
    10mm
  • No Load Speed
    High: 0 - 1300rpm
    Low: 0 - 350rpm
  • Battery Type
    Lithium-ion
  • Blows per Minute
    0 - 13000
  • Wood Drilling Capacity
    18mm
  • Chuck Type
    Keyless
  • Brushed or Brushless
    Brushed
  • Weight
    0.84kg
  • Battery Capacity
    1.3A·h
  • Maximum Hard Torque
    45Nm
  • Number of Batteries Supplied
    2
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome