0
1
2
3
4
5
6
7
8
9

18V Li-ion Combi Drill Pack with 2 x 2.0AH

Order Code: ZT1027117X

£109.99 Inc VAT (20%)

Currently unavailable

Description

This cordless combi drill with its soft touch handle for a comfortable grip, boasts 15 torque settings and 3 function settings, driving, drilling and drilling with impact. It has a built-in LED light to aid use in dark areas for nbetter precision and a keyless chuck for quick and easy change of bits.

Features and Benefits
• 15 torque settings and 3 function settings (driving, drilling and drilling with impact)
• 2 speed settings
• Trigger with speed adjustment feature
• Built-in LED light
• Keyless chuck
• Soft grip handles

Notes:
• Available in two configurations:
279-054
• Naked body only, no batteries or charger supplied
279-233
• Pack, Supplied with: 2x 2.0Ah Li-ion batteries, charger and carry case

See full description
Specifications for 18V Li-ion Combi Drill Pack with 2 x 2.0AH
  • Voltage
    18V
  • Steel Drilling Capacity
    13mm
  • Maximum Hard Torque
    45Nm
  • Overall Length
    222mm
  • Battery Capacity
    2.0A·h
  • Model Number
    279-233
  • No Load Speed
    0 - 350/1200rpm
  • Number of Torque Settings
    16+2
  • Chuck Size
    13mm
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-ion
  • Wood Drilling Capacity
    40mm
  • Weight
    1.3 (excluding battery)kg
  • Chuck Type
    Keyless
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome