0
1
2
3
4
5
6

M18FPD2-502X Fuel Brushless Combi Drill with 2X 5.0AH Batteries in Dynacase

Order Code: ZT1256292X

£549.99 Inc VAT (20%)

Currently unavailable

Description

Compact combi drill delivering exceptional power and extended machine run time. Powerstate brushless motor delivers more power and longer motor life. RedLink Plus intelligence system delivers advanced digital overload protection and enhances performance under load.

Features and Benefits
• Compact design of 175 mm length - for access into tight spaces
• Advanced heavy duty chuck providing increased bit grip
• Milwaukee® designed and built brushless POWERSTATE™ motor for heavy application under load
• Individual battery cell monitoring optimises tool run time and ensures long term pack durability
• Battery fuel gauge displays remaining charge
• Bright LED worklight for excellent visibility, no matter the conditions
• All metal reversible belt clip to hang your tool quickly and easily
• Flexible battery system: works with all Milwaukee® M18™ batteries

See full description
Specifications for M18FPD2-502X Fuel Brushless Combi Drill with 2X 5.0AH Batteries in Dynacase
  • Maximum Hard Torque
    135Nm
  • Chuck Type
    Keyless
  • Battery Capacity
    5.0A·h
  • Wood Drilling Capacity
    89mm
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Weight
    2.2kg
  • Voltage
    18V
  • No Load Speed
    0 - 2000rpm
    0 - 550rpm
  • MFR Part No.
    4933464265
  • Model Number
    M18FPD2-502X
  • Overall Length
    175mm
  • Masonry Drilling Capacity
    16mm
  • Blows per Minute
    0 - 32000
    0 - 8800
  • Number of Torque Settings
    14
  • Steel Drilling Capacity
    13mm
  • Chuck Size
    13mm
  • Series
    M18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome