0
1

GSR 12V-15 (10.8-2-LI) Professional Drill Driver, Body Only Version - No Batteries or Charger Supplied, 0601868101

Order Code: ZT1026823X

£89.99 Inc VAT (20%)


Description

At 169mm, the Bosch® 12 volt professional cordless drill driver has the shortest design in its class, and provides optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces. The 2-speed gearbox ensures a powerful 30Nm when drilling (up to 19 mm) and screwdriving (up to 7 mm) for a Professional performance every time.

Features and Benefits
• Professional quality 10-mm Auto-Lock drill chuck
• Bosch Electronic Cell Protection (ECP): protects batteries against overload, overheating and deep discharge
• Integrated LED light for illuminating the work area.
• Motor brake for precise work when driving rows of screws

Typical Applications
• Drilling and screwdriving

Notes
• Body only - batteries and charger sold separately:
<a> BCB2804218K</a>
<a> BCB2807428D</a>
<a> BCB2807428H</a>
• 3 years tool guarantee with online registration at www.bosch-professional.com/pro360

See full description
Specifications for GSR 12V-15 (10.8-2-LI) Professional Drill Driver, Body Only Version - No Batteries or Charger Supplied, 0601868101
  • Torque Range
    0-30Nm
  • Weight
    0.95kg
  • Battery Type
    Lithium-Ion
  • Model Number
    GSR12-15
  • Wood Drilling Capacity
    19mm
  • MFR Part No.
    601868101
  • Steel Drilling Capacity
    10mm
  • Overall Length
    169mm
  • Number of Batteries Supplied
    0
  • Contents
    GSR10.8-2-LI
  • Chuck Size
    10mm
  • No Load Speed
    0 to 1300rpm
    0 to 350rpm
  • Brushed or Brushless
    Brushed
  • Chuck Type
    Keyless
  • Item
    Cordless Drill Driver
  • Length
    169mm
  • Voltage
    10.8V
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 19 mm
  • Power Source
    Cordless
  • Chuck Capacity
    10mm
  • Includes
    GSR10.8-2-LI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome