0
1
2
3

DB3DL2 3.6V Screwdriver 2 X1.5AH Li-ion Batts

Order Code: ZT1027161X

£72.99 Inc VAT (20%)

Currently unavailable

Description

• 2x 1.5Ah batteries for fade-free power
• 21 clutch settings
• Built-in LED light
• 1/4” Hex chuck
• Dual position handle

See full description
Specifications for DB3DL2 3.6V Screwdriver 2 X1.5AH Li-ion Batts
  • Screwdriver Type
    Pistol/Straight
  • Special Features
    Lock Off Switch Prevents Unintentional Starting
    White LED Spotlight
  • Size & Weight
    Length 268mm
    Weight 0.45Kg
  • Battery Type
    Lithium-ion
  • Drive Type
    Hex 1/4in
  • Noise/ Vibration Information
    Vibration Emission Value Ah 0.9 m/s² (Screwdriving without Impact)
    Sound Pressure Level 57 dB(A)
    Sound Power Level 68 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
  • Capacity
    Max Driving Capacity Machine Screw 5.0mm
    Drilling Capacity (1.0mm Metal) 5.0mm
    Max Driving Capacity Wood Screw 3.8x38mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Capacity
    1.5
  • Supply Voltage
    3.6V
  • Weight
    0.45kg
  • Contents
    DB3DL2 3.6V
    UC3SFL 30 Minute Charger
    2 x EBM315 Batteries
    Carry Case
    Drive Bit
  • No Load Speed
    0 to 200rpm
    0 to 600rpm
  • Torque Range
    Max.Torque 5Nm
    21 Stage Torque Setting
  • Number of Batteries Supplied
    2
  • Model Number
    DB3DL2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome