LCT204W 10.8V Kit, TD090D Impact Driver, DF330D Drill/Driver, 2X 10.8V 1.3AH Battery Packs, Charger & Aluminium Carry Case

Order Code: ZT1026703X

£199.99 Inc VAT (20%)

Currently unavailable

Description

DF030D 10.8V Drill Driver:
1/4" hex tool holder.
14/24Nm max torque (soft/hard).
18 stage adjustable torque drill setting.
0-350rpm/0-1300rpm no load speeds (soft/hard).
Max drill capacities - 21mm wood/10mm steel.
Forward & reverse action.
Variable speed trigger.
Integrated LED job light.
Electric brake.
0.88kg net weight.
50 min charge time (approx).

TD090D 10.8V Impact Driver:
1/4" hex tool holder.
90Nm max torque.
0-3000 impacts per min.
0-2400rpm no load speed.
M4-M8 machine screws.
M5-M12 standard bolts.
M5-M10 high tensile bolts.
22-90mm coarse thread (length).
Forward & reverse action.
Variable speed trigger.
Integrated LED job light.
Electric brake.
0.92kg net weight.

Supplied with:
2x BL1013 10.8v 1.3Ah Li-ion batteries.
Fast Charger.
Aluminium Tool Case.
Screwdriver bit.

See full description
Specifications for LCT204W 10.8V Kit, TD090D Impact Driver, DF330D Drill/Driver, 2X 10.8V 1.3AH Battery Packs, Charger & Aluminium Carry Case
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-ion
  • Includes
    Impact driver
    Drill driver
  • Number of Batteries Supplied
    2
  • Number of Tools
    2
  • Model Number
    LCT204W
  • Contents
    DF330DWE - 10.8V 10MM LXT DRILL DRIVER
    DC10WA - 7.2V-10.8V BATTERY CHARGER
    TD090DWE - 10.8V 1/4" HEX LXT IMPACT DRIVER
    194550-6 - 10.8V Li-ion Battery (2x)
  • Battery Capacity
    1.3A·h
  • Power Source
    Cordless
  • Voltage
    10.8V
  • Item
    Cordless Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome