Powerful and fast cutting for profiles, pipes and rods made of steel, cast iron, aluminium and other non-ferrous metals.
• Motor and gear with ball bearing for high loads.
• Spindle lock for easy disc change.
• Quick clamping device with variable mitre conversion from -15° up to 45°.
• Easy to transport due to built-in handle and locking device.
• High safety thanks to swivelling cutting guard.
• Storage for double-ended wrench at the machine table.
• Safe working thanks to adjustable spark guide plate.
Adjustable cutting depth limiter
Maximum Cutting Dimensions:
Bar steels 65 mm.
Pipes 125 mm.
Shaped steels 115 x 130 mm.
Maximum opening of vice jaws 238 mm.
Dimensions of the base plate 468 x 282 mm.
Transport height 400 mm.
PLEASE NOTE: This Saw will not come supplied with a plug. If fitted with a 16amp 110v plug the maximum rated input power is 1600W. If fitted with a 32amp 110v plug, it will be 2300W.