311A Dual Action Sander

Order Code: ZT1028965X

£154.99 Inc VAT (20%)
£159.993% off


Description

311A
Multiple applications include feather edging, metal prep, body filler levelling, all with swirl-free finish. Comfortable for long cycle times, vibration reduced and low noise (85.6dBA sound pressure). Quality construction. Balanced pad with ball bearings.

Specifications for 311A Dual Action Sander
  • Maximum No Load Speed
    12,000rpm
  • Disc Size
    152mm
  • Air Consumption
    17ft³/min
  • Air Inlet Size
    1/4"
  • Air Pressure
    90psi
  • Weight
    1.91kg
  • Horsepower
    0.25mm H2O
  • Series
    311A
  • Power
    0.25HP
  • Compatible Hose Inner Diameter
    10mm