J13 B16 Keyless Drill Chuck

Order Code: ZT1124697X

£50.99 Inc VAT (20%)

Currently unavailable

Description

A range of Industrial Keyless Chucks available with threaded mounts for power tools or taper mounts for use on machine tools.

Features:
Full range of capacity models and mount types.
Keyless operation for efficiency and speedy bit changes.

Product Specifications:
Capacity Range (mm): 37999.00
Closed Length (mm): 99.00
Model: J13-B16
Mount: B16
Open Length (mm): 87.00
Sleeve Diameter (mm): 42.90

See full description
Specifications for J13 B16 Keyless Drill Chuck
  • Chuck Capacity
    0.4 - 10mm
  • Mount
    B16
  • MFR Part No.
    3045
  • Chuck Diameter
    42.9mm
  • Length Closed/Open
    99/87mm
  • Chuck Type
    Keyless
  • Key Number
    Keyless
  • For Use With
    Power Drills
  • Item
    Drill Chucks
  • Length
    99/87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome