4 in 1 Evaporative Air Cooler White

Order Code: ZT1086237S

£149.99 Inc VAT (20%)

Currently unavailable

Description

4 In 1 Evaporative Air Cooler in White Perfect for all year round use, this 4 in 1 evaporative air cooler features a powerful air cooler, heater, humidifier and ioniser function all in one unit. It does not require venting or installation, so it can be moved to any locatoin. Easy to use controls and an LED display are situated on top of the unit and it also has a remote control. Compared to traditional air conditioners, air coolers are more environmentally friendly and more cost effective to run. Product Dimensions (mm): H:675 x W:250 x D:336
The weight of the product is 75006.5kg.

See full description
Specifications for 4 in 1 Evaporative Air Cooler White
  • Weight
    7.5kg
  • Height
    657mm
  • Depth
    336mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome