0
1

03958 - T5501 13HP Medusa Petrol Generator

Order Code: ZT1026443X

£599.99 Inc VAT (20%)

Currently unavailable

Description

Petrol driven, full frame trade generators that are perfect for mobile food bars, caravans, boats,
building sites and a range of other trade and leisure applications. Quiet running (95dBA)
two stroke engines that all run on unleaded petrol.

03958 - Trade Medusa T5501
A highly powerful 13hp full frame wheel mounted generator. Up to 5500W peak output. Four stroke air cooled OHV engine. 1x 230V (32amp) and 1x 110V (32amp) sockets plus 12V battery charging facility. Long range 25 litre fuel tank. Electric start (battery included).
Tank size: 25.0 litre.
Running time: 10 hours.
Sound level: 97dBA.
Outlet sockets: 110V and 230V AC, 12V DC.
Dimensions: 592 x 545 x 717mm.

See full description
Specifications for 03958 - T5501 13HP Medusa Petrol Generator
  • Motor HP
    13HP
  • Weight
    89kg
  • Noise Level
    97dBA
  • Full Load Run Time
    12hours
  • Engine Type
    Four Stroke Air Cooled OHV Engine
  • Output Power Continuous
    5kV·A
  • MFR Part No.
    03958
  • Fuel Type
    Petrol
  • Maximum Output Power
    5.5kV·A
  • Output Sockets
    1 x 230V (32A)
    1 x 110V(32A)
    1 x 12V DC Battery Charging
  • Fuel Tank Capacity
    25L
  • Number of Sockets
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome