0
1
2
3
4
5
6
7

Halogen Heater with 3 Heat Settings

Order Code: ZT1025021X

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%

Currently unavailable

Description

Specification:
Power consumption: 400/800/1200W.
Voltage: 220-240V AC.
Frequency: 50Hz.

Specifications for Halogen Heater with 3 Heat Settings
  • Mount Type
    Free Standing
  • Voltage
    240V
  • Dimensions H x W x D
    520 x 320 x 90mm
  • Number of Heat Settings
    3
  • Power Rating
    0.8kg/mm
    1.2kg/mm
    0.4kg/mm
  • Amperage
    13A
  • Type
    Halogen
  • Weight
    2kg
  • Special Features
    Auto Cut Out Safety Tip Over Switch
    Instant Heat
    Cool Touch Cabinet
    Particularly Safe for Areas Frequented by the Elderly Children or Pets
    Energy Efficient and Economical
    Oscillation Function
    Integral Carry Handle
    Lightweight Design
  • MFR Part No.
    ISBH2196-3
  • Heat Output Settings
    2,731Btu/h
    1,365Btu/h
    4,096Btu/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome