DT2074-QZ T142HB Flush Cutting Jigsaw Blade

Order Code: ZT1025289X

£12.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

DT2074-QZ
Downcutter suitable for woods, plywood, chipboard, fibre board up to 40mm thick. Ideal for splinter free cuts in laminates. HCS jigsaw blades are engineered to deliver a quality cut in a variety of materials, including wood, laminates and plastics. High carbon steel.
Overall length: 118mm.
Working length: 76mm.
Tooth pitch: 2.3mm.

See full description
Specifications for DT2074-QZ T142HB Flush Cutting Jigsaw Blade
  • Cut Type
    Clean
  • Tooth Spacing
    2.3mm
  • Depth of Cut
    74mm
  • Type
    DT2074-QZ
  • MFR Part No.
    DT2074-QZ
  • Pack Quantity
    1
  • Overall Length
    112mm
  • Blade Material
    HCS - High Carbon Steel
  • Cutting Application
    Wood
  • Shank Type
    T-shank
  • Application
    Wood
  • Cutting Material
    High Carbon Steel
  • Usage Type
    Dry Cutting
  • Number of Pieces
    5
  • Item
    Jigsaw Blade Sets
  • Blade Length
    112mm
  • Cutting Action
    Clean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome