Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
T127 D Special for Aluminium Jigsaw Blades - 2 608 631 017, Pack of 5
By Bosch
1 Review
Order Code:
ZT1025218X
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/t127-d-special-for-aluminium-jigsaw-blades-2-608-631-017-pack-of-5/p/ZT1025218X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
All Hard HSS For Metal (Pack 5)
Specifications
Specifications for T127 D Special for Aluminium Jigsaw Blades - 2 608 631 017, Pack of 5
Type
T127D
Cutting Application
Metal
Pack Quantity
5
Overall Length
100mm
Tooth Spacing
3mm
Cut Type
Fast
Blade Material
HSS - High Speed Steel
MFR Part No.
2608631017
Shank Type
T-shank
Tooth Set
Mill Side
Depth of Cut
3-15mm
Number of Pieces
5
Application
Metal
Cutting Material
High Speed Steel
Cutting Edge Type
Mill Side
Item
Jigsaw Blade Sets
Usage Type
Dry Cutting
Blade Length
100mm
Cutting Action
Fast
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome