SIP 12" x 36" Swivel Head Wood Lathe

Order Code: ZT1194127P

£599.99 Inc VAT (20%)


Description

The SIP 12" x 36" Swivel Head Wood Lathe is an ideal solution for those seeking a robust and adaptable lathe for woodturning. Crucial to a functioning workshop, this machine tool allows a woodturner to accurately shape, turn, drill and sand workpieces to the desired specification.

For added functionality, a 360° swivel headstock with four locking positions is fitted to allow outboard turning of larger wood materials. The lathe bed, headstock and tailstock are manufactured to a professional finish from heavy-duty cast iron. Pressed steel legs with cross braces also help to maintain stability.

The headstock has an MT1 taper and tailstock an MT2 taper alongside a variable speed motor which runs between 500rpm and 2000rpm. The easy-change speed handle has 10 settings and a digital readout speed display for greater turning control.

Supplied with tool rest holder, 6" faceplate, drive and tailstock centres, 2x tool rests and bowl turning rest holder.

Applications & uses | Perfect for turning furniture legs, staircase spindles and bespoke woodwork items. Accurately turns, shapes, drills and sands workpieces to the desired specification. Suitable for soft and hard woods.

SIP 2-Year Standard Silver Warranty

3/4" x 16TPI spindle thread size | Allows the use of various turning attachments.
300mm max. turning diameter (900mm between centres) | Enables a variety of woodwork projects and jobs.
360° swivel headstock with four lock positions | Allows for outboard turning of larger wood materials.
Heavy-duty cast iron lathe bed and pressed steel legs | Ensures greater turning stability and accuracy.
Cast iron MT1 headstock and MT2 tailstock | For an assured hold to the workpiece when turning.
Digital speedometer display | Provides accurate readout of headstock spindle speed.
Fitted with hollow tailstock for long hole boring | Offers added versatility for professional applications.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome