0
1
2
3
4

Mini Metal Working Lathe 300mm Between Centres

Order Code: ZT1028518X

£729.99 Inc VAT (20%)

Currently unavailable

Description

This little gem is ideal for model making etc. Supplied with a self-centring 3-jaw chuck, four-way tool post, swarf tray, rear splash guard, emergency stop button and chuck guard. A variety of useful accessories are available. Manufactured to meet European Machinery Directive 98/37/EC and is both CE and RoHS compliant.

Specifications:
Swing over bed: 180mm.
Distance between centres: 300mm.
Hole through spindle: 20mm.
Spindle taper: MT3.
Tailstock taper: MT2.
Spindle speed low range: 0-1100rpm +/-10%. High range: 0-2500rpm +/-10%.
Output power: 300W.
Range of threads: Metric 0.4-2mm (10 thread pitches) or Imperial 12-52 TP (8 thread pitches).
Net/gross weight: 37/40kg.
Packing size: 770 x 330 x 330mm.

FOR DIY USE
Not warranted for industrial use.

See full description
Specifications for Mini Metal Working Lathe 300mm Between Centres
  • Metric Thread Range
    0.4 to 2.00
  • Phase
    Single Phase
  • Spindle Speed Range
    0 to 2500
    0 to 1100
  • Spindle Bore
    20mm
  • Overall Height
    300mm
  • Maximum Inch Thread
    52TPI
  • Includes
    Rear Splash Guard
    Emergency Stop Button
    Chuck Guard
    Swarf Tray
    Four-way tool post
    Self Centring Three Jaw Chuck
  • Overall Length
    700mm
  • Maximum Spindle Speed
    High Range: 2500rpm
    Low Range: 1100rpm
  • Swing Over Cross Slide
    114mm
  • Leadscrew Diameter
    16mm
  • Maximum Metric Thread
    2mm
  • Standards Met
    CE and RoSH compliant
    European Machinery Directive 98/37/EC
  • Maximum Longitudinal Feed
    1.5mm/rev
  • Leadscrew Pitch
    1.5mm
  • Compound Slide Travel
    55mm
  • Motor Power
    250W
  • Weight
    40kg
  • MFR Part No.
    MML300
  • Minimum Metric Thread
    0.4mm
  • Minimum Inch Thread
    12TPI
  • Overall Width
    300mm
  • Swing Over Bed
    180mm
  • Cross Slide Travel
    65mm
  • Longitudinal Feed Rate Range
    0.1 to 0.2mm/rev
  • Spindle Diameter
    80mm
  • Minimum Spindle Speed
    100rpm
  • Bed Width
    300mm
  • Inch Thread Range
    12 to 52TPI
  • Voltage
    220-240V
  • Tailstock Taper
    MT2
  • Number of Spindle Speeds
    Low range: 0 - 1100rpm ±10%. High range: 0 - 2500rpm ±10%.rpm
  • Spindle Taper
    MT3
  • Dimensions
    700mmx300mmx300mm
  • Distance Between Centres
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome