MDE41 Magnetic Base Drill - 110V
0
1
2
3
4

MDE41 Magnetic Base Drill - 110V

Order Code: ZT1028102X

£1,029.99 Inc VAT (20%)

Currently unavailable

Description

Features:
• 1200 Watt powerful motor with optimised drilling speed.

• 2 speed gear box for optimised drilling speed with 475 and 730 RPMs when using annual cutters or twist drill bits.

• AUTOSTOP™ lift-off detection: Detects excess rotation and automatically cuts power to the drill for best user protection.

• Electro powered magnet with 9930 N of holding force.

• Maximum drilling capacity of 41 mm with use of annular cutters and 13 mm straight shank twist drill bits.

• Keyless 19 mm Weldon Chuck for fast and easy accessory change.

• 146 mm stroke length for usage of different accessories.
Tool-free detachable handle for right or left hand usage.
On board LED light to illuminate the work surface.

See full description
Specifications for MDE41 Magnetic Base Drill - 110V
  • MFR Part No.
    4933451016
  • Application
    Drilling
  • Voltage
    110V
  • Clamping Force
    9930N
  • Includes
    Safety Strap & Guard
    Carrying Case
    Allen Keys
    Warranty
    Cutting Oil
    Integral Oilfeed System
  • Power Input
    1200W
  • Weight
    13.5kg
  • Drilling Capacity
    38mm
  • No Load Speed
    730rpm
  • Model Number
    MDE41
  • Power
    1200W
  • Power Source
    Electric
  • Item
    Corded Magnetic Drill