0
1
2
3
4

Fury 3-S 210MM Multi-purpose Sliding Mitre Saw 230V

Order Code: ZT1199196X

£139.99 Inc VAT (20%)

Currently unavailable

Description

This sliding mitre saw is ideal for cutting mitre & bevel angles through a wide range of materials with a single blade.
Preset mitre stops. 0, 15, 22.5, 31.6, 45°.
• Max. Cutting depth at 90° - 60mm.
• Max. Cutting depth at 45° mitre - 60mm
• Max. Cutting length at 90° of 300mm
• Max. Mitre left - 45°/Maximum mitre right - 45°


Features and Benefits:

Utilising patented professional RAGE® technology. Cut steel, aluminium, wood (even nail embedded wood) plastic & more, with just one multipurpose TCT blade.

Featuring a compound tilt & 300mm slide mechanism, for long angled cuts.

Laser guidance for optimum accuracy & a robust, durable design to take on even the most demanding metallic applications.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome