Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Annular Cutters
HSS Type Annular MAG Drill Hole Cutter Long 17mm
By Kennedy
Order Code:
ZT1025812X
£17.99
each
Inc VAT (20%)
£359.80 minimum order value
Quantity
Price
Discount
1 - 19
£17.99
0%
20 +
£16.73
7%
Add to basket
Minimum order quantity: 20.
Currently unavailable
Unavailable
GBP
359.80
https://www.zoro.co.uk/shop/tools-and-machining/annular-cutters/hss-type-annular-mag-drill-hole-cutter-long-17mm/p/ZT1025812X
Add to quotation
View all Annular Cutters
Description
Shank dia.: 19mm/3/4".
Depth of cut: 50mm.
Bore: 6mm.
Overall length: 85mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome