RAP120 HSS Type Annular MAG Drill Hole Raptor Broach Cutter Short 12mm

Order Code: ZT1025875X

12mm
£13.99 Inc VAT (20%)


Description

Rotabroach cutters suit a wide range of applications throughout many industries including construction, engineering, mining, petro-chemical, gas, oil, ship building and railways. Rotabroach cutters are supplied with the industry standard 1/4” pilot bore and can be used in most magnetic drills. 700N/mm2 material hardness.
Standard Cutter Series
Depth of cut: 25mm.
Bore: 6mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome