0
1
2
3
4
5
6
7

DT20731-QZ Oscillating Multi-tool 8 Piece Accessory Kit for Cutting and Sanding Applications

Order Code: ZT1253833X

£45.99 Inc VAT (20%)


Description

Set contains the following:

• DT20700-QZ Sanding Plate.
• DT20701-QZ Wood and Nails Blade 43 x 31mm.
• DT20704-QZ Fastcut Wood Blade 43 x 30mm.
• DT20705-QZ Wide Fastcut Wood Blade 43 x 65mm.
• DT20710-QZ Flush Cut Blade.
• DT3091-QZ Detail Sanding Sheets 93 x 93mm Grit Size 60.
• DT3092-QZ Detail Sanding Sheets 93 x 93mm Grit Size 80.
• DT3093-QZ Detail Sanding Sheets 93 x 93mm Grit Size 120.

Accessories fit all common oscillating tools.

Quick & easy blade change

See full description
Specifications for DT20731-QZ Oscillating Multi-tool 8 Piece Accessory Kit for Cutting and Sanding Applications
  • Contents
    1x DT20701-QZ Wood and Nails Blade
    1x DT3093-QZ Detail 120g Sanding Sheet
    1x DT3092-QZ Detail 80g Sanding Sheet
    1x DT20704-QZ Fastcut Wood Blade
    1x DT3091-QZ Detail 60g Sanding Sheet
    1x DT20700-QZ Sanding Plate
    1x DT20705-QZ Wide Fastcut Wood Blade
  • Compatible Tools
    most Common Oscillating Tools
  • Number of Pieces
    8
  • MFR Part No.
    DT20731-QZ
  • Item
    Multi Tool Accessory Sets
  • Type
    Accessory Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome