Turbo sander with perfectly designed ergonomic front palm rest and slim body provide outstanding tool control. The powerful motor with a direct driven pad rotation can deliver up to 45% higher removal rate than an equivalent standard orbital sander.
Features and Benefits:
■ Powerful 750w motor maintains a constant speed under normal load conditions to get the job done faster
■ Speed Selection for multi-material use
■ Turbo switch for fast and easy change between active driven and normal random orbit mode
■ Heavy duty sanding and polishing of larger areas quickly without leaving swirl marks
■ Multi-hole sanding pad conveniently fits all sanding sheets irrespective of the amount of holes offering superior dust collection
■ Auxiliary Handle mountable on both sides for greater control e.g. when polishing
■ Removable bumper Protector to avoid damage of pad
■ Additional side mounted anti-static suction socket for easy maneuvering with attached vacuum hose
Typical Application:
For heavy duty sanding and polishing of larger areas producing a table top finish without leaving swirl marks
■ Quick removal of surface rust, paints and Lacquers