Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Pin Spanners
Green Pin Spanner for 100 MM Backing Pad
By Kennedy
View all 1 reviews
Order Code:
ZT1025303X
£5.69
each
Inc VAT (20%)
£28.45 minimum order value
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
5
Add to basket
Minimum order quantity: 5.
Currently unavailable
Unavailable
GBP
28.45
https://www.zoro.co.uk/shop/tools-and-machining/pin-spanners/green-pin-spanner-for-100-mm-backing-pad/p/ZT1025303X
Add to quotation
View all Pin Spanners
Description
To suit Kennedy® 100mm pads and most 100mm electric grinders.
Pitch: 20.
Pin diameter: 3.4.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome