0
1
2

5500 Lumen Rechargeable Folding Magnetic Site Light

Order Code: ZT1197003S

£199.99 Inc VAT (20%)


Description

The SLR-5500 rechargeable LED site light is a powerful site light that exudes a strong white light. It offers an unrivalled light spread with a 5500 lumen 55 W SMD LEDs. This is housed in a robust polycarbonate for industrial strength. The power comes from a Lithium-ion battery pack that can be easily removed and used as a USB power bank for charging your gadgets. The unit is then charged through a DC universal charger, with changeable UK, European and Australian/New Zealand adapters. The run time of this light is up to 6 hours as the dimming function can increase the battery runtime.

5500 lumen 55 W SMD LEDs
Powerful 7500mAh Li-ion battery
54 metre beam range
Tough Polycarbonate housing and stand
Adjustable head for light angle
50% dimming function to increase battery runtime
Built in aluminium heat sink
Strong magnets within base
Anti-slip rubber handle
Comes with UK, European and Australian/New Zealand charging adapter plugs
Water resistant: IP54

See full description
Specifications for 5500 Lumen Rechargeable Folding Magnetic Site Light
  • Ip Rating
    IP54
  • Colour
    Yellow & Black
  • Battery Life
    3-6A·h
  • Lumens
    5500
  • MFR Part No.
    SLR-5500
  • Battery Type
    7500mAh Li-on
  • Overall Length
    285mm
  • Battery Size
    7.4v
  • Weight
    2.2kg
  • Beam Distance
    54m
  • Rechargeable
    Yes
  • IP Rating
    IP54
  • Bulb Type
    LED
  • Light Type
    Single Head Worklight
  • Power Source
    Rechargable Battery
  • Ingress Protection Rating (IP Rating)
    IP54
  • Voltage
    7.4V
  • Head Type
    Single
  • Case Material
    Aluminium/Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome