0
1
2

Grip Inspection Lamp 240V

Order Code: ZT1026120X

£13.99 Inc VAT (20%)
£15.9912.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Accepts Bayonet fitting bulbs up to 60W (Bulb not supplied).
Fitted with 5M cable.
Fitted with a BS approved plug.
CE approved.

See full description
Specifications for Grip Inspection Lamp 240V
  • Case Material
    Plastic
  • Power Source
    Mains
  • Maximum Wattage
    60W
  • Voltage
    240V
  • Light Type
    Lead Lamp
  • Cable Length
    2.5m
  • Bulb Type
    Bayonet
    Rough Service Bulb
  • Head Type
    Single
  • MFR Part No.
    88880

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome