LED Plasterer's Tripod Light 5ft 4050 Lumens 110V FPPSLFWT44WL

Order Code: ZT1283777P

£124.99 Inc VAT (20%)
£129.993.5% off

Order by 2pm, get it Tomorrow

Description

Faithfull Plasterer's Lights are manufactured using a sturdy tubular steel tripod stand with a strong polycarbonate light housing and diffuser, making them tough and durable for everyday use. The two powerful SMD LEDs strips with a 44W output provide 4,050 lumens of light, making them ideal for all interior and many worksite jobs as they produce a cool bright 6400K colour range light without shadowing over a wide area. The lights have two built-in power outlets for in-series linking. The tripod stand and light housing can be folded flat for transportation or space-saving storage. These lights are energy efficient, cool running and with the added advantage of being resilient to drops and knocks that would normally break fluorescent tubes used in older models of these lamps, no more replacing worn out or broken tubes. This light is available in 240 or 110 volt versions both fitted with an approved plug. 1 x Faithfull Power Plus LED Plasterers Tripod Light 5ft 110V 4050 Lumens Maximum load applied to the sockets should not exceed 1500W, which allows you to link up to 12 lights.

See full description
Specifications for LED Plasterer's Tripod Light 5ft 4050 Lumens 110V FPPSLFWT44WL
  • Voltage
    110V
  • Bulb Type
    LED
  • Includes
    Plasterer's Light
  • MFR Part No.
    FPPSLFWT44WL
  • Type
    Plasterer'S Light
  • Wattage
    44W
  • Light Type
    Plasterers Light
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome