0
1
2
3
4

Site Light 48W SMD LED 110V

Order Code: ZT1226963P

£44.99 Inc VAT (20%)

Currently unavailable

Description

Heavy-duty robust design with integral carry handle and 180° stand for positioning of light and substantial stability. SMD LED technology site light for ultra bright illumination. 48W 120 SMD LED producing 5000 lumens. Simple on/off weatherproof switch on reverse of light. Cable strap to keep cable tidy when not in use. Cable gland fitted to entry of the light to provide good protection of the cable. Supplied with 110V 16A plug.

See full description
Specifications for Site Light 48W SMD LED 110V
  • MFR Part No.
    LED48110
  • Ip Rating
    IP54
  • LED Type
    SMD
  • IP Rating
    IP54
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome