SMD LED Tripod Site Light


£0.00 Inc VAT (20%)


Description

The Faithfull SMD LED Tripod Site Light features the latest LED lighting technology and is designed for both commercial and domestic use. The head contains an SMD LED unit that provides a high light output of 3600 lumens. SMD LEDs are maintece free and more resilient to impact damage that can cause conventional halogen tubes to fail if a light is hit or knocked over. LEDs have the added advantage of a low power consumption and a cool running temperature that avoids the burn hazards commonly associated with halogen lighting. Ideal for indoor and outdoor use, the slim and lightweight die-cast aluminium lamp head is IP44 rated for water and dust ingress protection. The impact resistant glass lens makes these site lights a durable solution. The lamp head is fully adjustable and mounted on a sturdy tubular steel tripod. Two twist grip locks enable the light height to be quickly adjusted between 1010mm and 2000mm. Supplied with 2.5m of cable fitted with an appropriate approved BS plug.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome