The Portable Safety Isolating Transformers are ideal for providing safe electrical power for tools and lighting on construction sites. Encased in a durable, splashproof GRP enclosure, they are built to withstand tough conditions. Featuring 2P+E 110V EN 60309 (BS 4343) sockets and a double-wound construction, these transformers ensure reliability and strength. The secondary centre-tap earthed design reduces shock risks, while integrated thermal protection, through a safety fuse and a resettable cut-out, prevents overload. With a 2m mains cable fitted with a UK 13A plug, the transformer offers convenience and ease of use, making it a dependable solution for safe site electrics.
Features and Benefits
• 110V 2P+E EN 60309 (BS 4343) sockets provide secure electrical connections
• Durable GRP casing offers protection against harsh site conditions
• Features a double-wound design to enhance the transformer's dependability
• Secondary centre-tap earthing minimises the potential for electrical shocks
• Thermal fuse integrated into the primary winding for extra safety
• Primary circuit includes a resettable thermal cut-out to avoid overloads
• Includes a 2m mains cable fitted with a UK 13A plug for convenience
Standards
• IP44
• BS EN61558
• EN60309 (BS4343)