0
1
2
3

DEFENDER POWER POD TRANSFORMER 3.3KVA 2x16A OUTLETS

Order Code: ZT1027544X

£209.99 Inc VAT (20%)

Currently unavailable

Description

High tech site power transformer 110V to convert 240V to 110V - for use with 110V appliances.

• Tough rubberised DuPont casing protects against the rigours of site use and transportation
• Recessed outlets prevent them from being sheared off in harsh environments
• Power-on indicators for each socket show when tools are powered up
• Weight - 18Kg

See full description
Specifications for DEFENDER POWER POD TRANSFORMER 3.3KVA 2x16A OUTLETS
  • Standards Met
    BS EN 61558-1
  • Number of Sockets
    2
  • Continuous Rating
    1.65kV·A
  • Number of Phases
    1
  • Output Voltage
    110V
  • MFR Part No.
    E205100
  • Input Voltage
    240V
  • Cable Length
    2m
  • Ingress Protection Rating (IP Rating)
    IP44
  • Mounting Type
    No Mounting Options
  • Weight
    18kg
  • Outlet Sockets Rating
    16A
  • Power Rating
    3.3kV·A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome