R11VAC-Li EXT Wet & Dry Vacuum Cleaner


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

The Evolution R11VAC-Li EXT Wet & Dry Vacuum Cleaner is ideal for power tool dust extraction and general cleaning tasks. Its bagless design keeps the vacuum compact and lightweight, whilst also being low maintece. There is also a handy blower function. Powered by Evolution EXT 18v battery system featuring keep cool technology which keeps the cells cool to maximise run time. Supplied with an L class filter for dry applications, and foam filter for wet applications. It also comes with 1 x Crevice Nozzle, 1 x Wide Nozzle, 1 x Round Brush Nozzle, 1 x Flexible Hose and 1 x Instruction Manual. Specification Capacity Dry/Wet 11/5.5 litre Airflow 21.2 litres/sec. Noise 78dBA Weight 3.4kg

Feature Attributes

Supply Voltage:
18 V
Capacity Wet/Dry:
11/5.5 L
Dry Capacity:
5.5/11 L
Power Source:
Cordless 18V
Type:
L Class
Capacity:
11 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome