06819 SUB 2020SS 230V Dirty Water Pump

Order Code: ZT1028240X

£179.99 Inc VAT (20%)

Currently unavailable

Description

2020SS (06819)
Powerful dirty water pump with a stainless steel housing - durable and corrosion resistant.
Input voltage: 230V (13amp).
Motor power: 750W.
Float switch: yes.
Max. pumping head: 8m.
Max. flow rate: 233ltr/min.
Max. particle diameter: 35mm.
Outlet diameter: 25 - 32mm.
Cable length: 10m.
Weight: 7kg.

See full description
Specifications for 06819 SUB 2020SS 230V Dirty Water Pump
  • Dimensions
    210 x 175 x 350mm
  • Maximum Particle Diameter
    35mm
  • Power Rating
    750W
  • Pump Features
    Self Priming
    Integral Floating Safety Switch
    Copper Wound Motor
    Ceramic Shaft that Ensures a Longer Working Life
  • Case Material
    Stainless Steel
  • Power Supply
    230V
  • Maximum Head
    8m
  • Ingress Protection Rating (IP Rating)
    IP68
  • MFR Part No.
    6819
  • Model Number
    2020SS
  • Manufacturer Guarantee
    Guarantee Commercial Domestic 12 Months
  • Cable Length
    10m
  • Outlet Port Size
    25 to 32
  • Maximum Flow Rate
    233L/min
  • Weight
    7kg
  • Height
    350mm
  • Power Source
    Electric
  • Item
    Corded Water Pumps
  • Voltage
    230V
  • Length
    175mm
  • Width
    210mm
  • Features
    Ceramic Shaft that Ensures a Longer Working Life
    Integral Floating Safety Switch
    Copper Wound Motor
    Self Priming
  • Power
    750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome