0
1

Defender 110V Halogen Floor Light

Order Code: ZT1026408X

£16.99 Inc VAT (20%)

Currently unavailable

Description

Tough cast alloy oval head made to withstand the rigours of site use. Directional action allows the user to position the beam exactly where its needed. Soft Grip Handle. 400W tube included.

Specifications for Defender 110V Halogen Floor Light
  • Voltage
    110V
  • Type
    Floor Stand
  • Watts
    500W
  • Power Source
    Corded
  • MFR Part No.
    E709090
  • Bulb Type
    Halogen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome