IE3 - 3ph - 2 Pole Electric Motor - B3 Foot Mounted - Aluminum Frame


£154.99 Inc VAT (20%)

See 8 Product Variants
£154.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B3 Foot Mounted

Three Phase Electric Motors - Aluminum Frame

Feature Attributes

Supply Voltage:
230/400V 50Hz
Colour:
Blue
Material:
AL-Aluminium
Mounting Type:
B3 - Foot Mounted
Efficiency Rating:
IE3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome