Inc VAT (20%)
IE3 - 3ph - 2 Pole Electric Motor - B3 Foot Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Colour:
Blue
Number of Poles:
2
Mounting Type:
B3 - Foot Mounted
Efficiency Rating:
IE3
Material:
CI-Cast Iron
Supply Voltage:
400/690V 50Hz