IE3 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted - Aluminum Frame


£159.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £159.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted

Three Phase Electric Motors - Aluminum Frame

Feature Attributes

Efficiency Rating:
IE3
Mounting Type:
B34 - Foot & Face Mounted
Material:
AL-Aluminium
Number of Poles:
2
Supply Voltage:
230/400V 50Hz
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome