IE3 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted - Iron Frame


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted - Cast Iron Frame

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Colour:
Blue
Supply Voltage:
230/400V 50Hz
Material:
CI-Cast Iron
Number of Poles:
2
Speed at 50Hz:
2950 rpm
Efficiency Rating:
IE3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome