IE3 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted -- Aluminum Frame


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted

Three Phase Electric Motors - Aluminum Frame

Feature Attributes

Mounting Type:
B5 - Flange Mounted ("D
Supply Voltage:
230/400V 50Hz
Efficiency Rating:
IE3
Colour:
Blue
Number of Poles:
2
Material:
AL-Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome