IE3 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted - Iron Frame


£999.99 Inc VAT (20%)

See 10 Product Variants
£999.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted - Cast Iron Frame

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Number of Poles:
2
Material:
CI-Cast Iron
Colour:
Blue
Efficiency Rating:
IE3
Supply Voltage:
400/690V 50Hz
Mounting Type:
B5 - Flange Mounted ("D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome