Inc VAT (20%)
IE3 - 3ph - 4 Pole Electric Motor - B3 Foot Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Material:
CI-Cast Iron
Efficiency Rating:
IE3
Supply Voltage:
400/690V 50Hz
Mounting Type:
B3 - Foot Mounted
Number of Poles:
4
Colour:
Blue