IE3 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted - Aluminum Frame


£199.99 Inc VAT (20%)

See 8 Product Variants
£199.99

Description

IE3 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted

Three Phase Electric Motors - Aluminum Frame

Feature Attributes

Colour:
Blue
Efficiency Rating:
IE3
Supply Voltage:
230/400V 50Hz
Number of Poles:
4
Mounting Type:
B34 - Foot & Face Mounted
Material:
AL-Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome