IE3 - 3ph - 4 Pole Electric Motor - B35 Foot & Face Mounted - Iron Frame


£1,199.99 Inc VAT (20%)

See 9 Product Variants
£1,199.99

Description

IE3 - 3ph - 4 Pole Electric Motor - B35 Foot & Face Mounted - Cast Iron Frame

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Colour:
Blue
Efficiency Rating:
IE3
Material:
CI-Cast Iron
Mounting Type:
B35 - Foot & Flange Mounted
Supply Voltage:
400/690V 50Hz
Number of Poles:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome