Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
IE3 - 3ph - 4 Pole Electric Motor - B5 Flange Mounted - Aluminum Frame
By Universal Motors
8 Variants From
£199.99
Inc VAT (20%)
See 8 Product Variants
£199.99
Description
IE3 - 3ph - 4 Pole Electric Motor - B5 Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Feature Attributes
Supply Voltage:
230/400V 50Hz
Number of Poles:
4
Mounting Type:
B5 - Flange Mounted ("D
Efficiency Rating:
IE3
Colour:
Blue
Material:
AL-Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome