IE3 - 3ph - 4 Pole Electric Motor - B5 Flange Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Colour:
Blues
Supply Voltage:
400/690V 50Hz
Material:
CI-Cast Iron
Efficiency Rating:
IE3
Mounting Type:
B5 - Flange Mounted ("D
Number of Poles:
4