HDPE Black Pipe - 20mm x 25m

Order Code: ZT5514632S

£41.39 Inc VAT (20%)


Description

20mm black PE100 HDPE pipe (high density polyethylene) available in 25, and 100m coils.

16 bar maximum operating pressure
SDR 9-rated
2.3mm (min) /2.7mm (max) wall thickness
14.6mm (min) /15.7mm (max) internal diameter
20.3mm maximum outside diameter
This highly versatile product is suitable for almost any non-potable water application, as well as above ground potable water distribution networks. Check with your local water authority before using for potable drinking water as blue MDPE may be required.

Also suitable for hydroelectricity schemes, geothermal pipework, irrigation, aquaculture, marine outfalls and many other projects.

Replaces what was previously known as 20mm black MDPE or 20mm black alkathene pipe
Flexible, lightweight and easy to install
Corrosion free material for longer life
Tough black PE100 HDPE material
Fully compatible with a range of push-fit fittings from JDP
Suitable for open-cut and no-dig installation methods and for use in pipeline rehabilitation projects
Use 20mm pipe inserts and compression couplings & fittings to create a water supply network.

BSI approved (Kitemarked) to BS EN 12201-2:2011 + A1:2013. Approved under regulation 31 of the Water Supply (Water Quality) Regulations 2000.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome