Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Pipes
/
ABS Pipes
Nylon Pressure Tubing, 30m Coil
By
B&D
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description unavailable
Feature Attributes
Length
:
30 m
Material
:
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome